Gloves, Latex; Nylon, Crinkle Finish, Red/Gray, L 12 PK

  • Mfr # N9680L

  • Zoro # G506437147


product price:  $66.65
/pk 12, $5.55/ea

Key Features

Glove Size
L
Color
Red/Gray
Glove Coating Material
Latex; Nylon
Glove Coating Finish
Crinkle Finish
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9680L
Zoro #
G506437147
UPC #
45143868032
Country of Origin
Pakistan

Dimensions

Glove Size
L
Thickness
15 ga
Size
Large

Details

Item
Gloves
Color
Red/Gray
Glove Coating Material
Latex; Nylon
Glove Coating Finish
Crinkle Finish
Glove Construction
Knit
Cuff Style
Work
Features
Ninja Flex 15 gauge, Red, Nylon Shell/Gray Latex Palm & Fingers
Thumb Style
Straight
Weight
2.279 lbs
Wrist Style
Knit Cuff
Glove Hand Style
Pair

Description

Sturdy gloves are designed with a crinkle latex coating for superb flexibility, elasticity, and durability. Gloves provide excellent dexterity and protection. Component materials comply with all relevant federal regulations for food contact.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.