Gloves, MCR MT Goat w/Cow DPalm, Nomex, &Kevlar XL

  • Mfr # 906DPHKXL

  • Zoro # G311219020


product price:  $11.89
/pr

Key Features

Glove Liner Material
Kevlar
Glove Size
XL
Leather Grade
Select
Thumb Style
Keystone
Glove Cut
Driver's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906DPHKXL
Zoro #
G311219020
UPC #
45143880966
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Glove Liner Material
Kevlar
Leather Grade
Select
Thumb Style
Keystone
Glove Cut
Driver's
Cuff Style
Slip-On

Description

MCR MT Goat w/Cow DPalm,Nomex,&Kevlar XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.