Zoro Homepage

Gloves, MT Black Deer/Cow MigTig, M, PR

  • Mfr # 925M

  • Zoro # G111218544


product price: $19.89
/pr

Key Features

Glove Back Material
Split Leather
Palm Material
Grain Leather
Glove Liner Material
Unlined
Thumb Style
Wing
Glove Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925M
Zoro #
G111218544
UPC #
45143163847
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Glove Back Material
Split Leather
Palm Material
Grain Leather
Glove Liner Material
Unlined
Thumb Style
Wing
Glove Leather Grade
Premium

Description

MCR Safety MT Black Deer/Cow MigTig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.