Gloves, Nitrile; Nylon; Spandex, Black/Gray, X-Large 12 PK

  • Mfr # N96790XL

  • Zoro # G006437142


product price:  $63.25
/pk 12, $5.27/ea

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile; Nylon; Spandex
Thickness
15 ga
Glove Construction
Knit
Gauge
15 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N96790XL
Zoro #
G006437142
UPC #
45143165186
Country of Origin
Pakistan

Dimensions

Glove Size
X-Large
Thickness
15 ga
Size
X-Large

Details

Item
Gloves
Color
Black/Gray
Glove Coating Material
Nitrile; Nylon; Spandex
Glove Construction
Knit
Gauge
15 gauge
Cuff Style
Work
Hand
Pair
Weight
1.5 lbs

Description

Features a nylon and spandex shell for excellent comfort and dexterity. These breathable nitrile foam gloves with NFT coating provide excellent wet and dry grip and abrasion resistance. They are also treated with Actifresh to prevent odors and bacteria.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.