Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Nylon; Lycra, Smooth, Black, XL 1 PR

  • Mfr # N9674XL

  • Zoro # G301859984


product price: $5.89
/pr
Sold in multiples of 2 for $11.78

Key Features

Glove Size
XL
Color
Black
Glove Coating Material
Nylon; Lycra
Glove Coating Finish
Smooth
Thickness
15 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9674XL
Zoro #
G301859984
UPC #
45143867448
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Thickness
15 gauge
Size
X-Large

Details

Item
Gloves
Color
Black
Glove Coating Material
Nylon; Lycra
Glove Coating Finish
Smooth
Glove Construction
Knit
Cuff Style
Work
Weight
0.106 lbs
CE Score
412X
Glove Hand Style
Pair

Description

Premium durability and softness complement a bi-polymer coating on palm and fingertips for solid protection. These high-performance gloves are treated with Actifresh® to kill bacteria and promote longlasting freshness. Industry applications include manufacturing, fabrication, inspections and packaging when maximizing dexterity and sense of touch is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.