Zoro Homepage

Gloves, Polyurethane, Smooth, Gray, L 1 PR

  • Mfr # N9677L

  • Zoro # G006437074


product price: $15.79
/pr

Key Features

Glove Size
L
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9677L
Zoro #
G006437074
UPC #
45143867738
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Thickness
13 ga
Size
Large

Details

Item
Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth
Glove Construction
Knitted
Cuff Style
Work
Weight
0.17 lbs
CE Score
4542

Description

Don't sacrifice comfort for protection with these polyurethane coated gloves. Dyneema/synthetic/fiberglass shell provides flexibility and style. Solid protection from abrasions, cuts and tears while synthetic glove back keeps hands cool and comfortable. Durable choice for automotive, metal fabrication and transportation industries.

Restrictions

WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.