Gloves, Prem Goat Grain Driver w/Kevlar Liner M, 72PK

  • Mfr # VP3601KM

  • Zoro # G711218951


product price:  $1,056.99
/pk 72, $14.68/ea
Free Shipping & Returns

Key Features

Glove Back Material
Grain Leather
Thumb Style
Straight
Color
White
Leather Grade
Premium
Palm Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP3601KM
Zoro #
G711218951
UPC #
45143594702
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Glove Back Material
Grain Leather
Thumb Style
Straight
Color
White
Leather Grade
Premium
Palm Material
Grain Leather
Glove Liner Material
Kevlar®

Description

Prem Goat Grain Driver w/Kevlar Liner M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.