Shop All Leather Driver's Gloves
Mcr Safety
Gloves, XL, PR
Mfr # MU3213DPXL
Zoro # G8261209
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide ( Double Palm )
- Fabric Weight 0.391 lb
- ATPV Rating 52.7 cal/sq cm
- Hazard Risk Category (HRC) 4
- Color Brown / Gray
Product Information
- Brand Mcr Safety
- MFR # MU3213DPXL
- Zoro # G8261209
- UPC # 45143643332
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Length | 9 1/2 in |
Glove Size | XL |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (MV529C-2 S)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8960)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- MCR SAFETY Gloves, M, PR (MU3213DPM)
- MCR SAFETY Gloves, 2XL, PR (MU3213DPXXL)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32113L)
- Mcr Safety Gloves & Hand Protection