
Hi-Vis Cut-Resistant Coated Gloves, Cut Level A4 , Foam Nitrile , Smooth , XS 12 PK
Mfr # 9178NFOXS
Zoro # G011218408
product price:Â $197.99
/pk 12, $16.50/ea
Free Shipping & Returns
Key Features
Glove Size
XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9178NFOXS
Zoro #
G011218408
UPC #
45143632541
Country of Origin
Korea, Republic of
Dimensions
Glove Size
XS
Thickness
13 gauge
Size - Numeric
6
Details
Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Orange Kevlar(R)
Cuff Style
Knit
Glove Materials
Kevlar(R)
Standards
ANSI 105
Palm Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Description
Orange Kevlar/Orange Nitrile Foam XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.