
Hi-Vis Economy Safety Vest 2XL Class 2 , Zipper 3 Pockets
Mfr # VCL2MLZX2
Zoro # G111219053
product price:Â $7.49
/eaKey Features
Color
Lime w/Black Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCL2MLZX2
Zoro #
G111219053
UPC #
45143163052
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Color
Lime w/Black Trim
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Number of Pockets with Closure
3
Safety Vest Style
Safety Vest
Breakaway
No
Includes Microphone Tab
No
Description
Lime Green,Class2,Econ,Zip,Mesh X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.