
Hi-Vis Economy Safety Vest 5XL Class 2 , Hook & Loop 0 Pockets
Mfr # V2CL2MLX5
Zoro # G411218534
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2CL2MLX5
Zoro #
G411218534
UPC #
45143849703
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Maximum Chest Size
26 inches
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
0
Reflective Stripe Color
Silver
Gender
Unisex
Breakaway
No
Description
V2 Lime Green, CL 2, Economy Vest, Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.