Shop MCR SAFETY
See all product information
Create Account
Hi-Vis Economy Safety Vest 5XL Class 2 , Zipper 0 Pockets
- Mfr # V2CL2MLZX5
- Zoro # G811218776
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2CL2MLZX5
- Zoro #
- G811218776
- UPC #
- 45143849727
- Country of Origin
- China
- Item
- Hi-Vis Economy Safety Vest
- Color
- Lime
- Material
- Polyester Mesh
- ANSI Type
- Type R
- ANSI Class
- 2
- Closure Type
- Zipper
- Total Number of Pockets
- 0
- Breakaway
- No
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 2 in
Description
V2,FL Lime,Class 2,Mesh,Zip, No PK X5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.