Hi-Vis Economy Safety Vest M Class 2 , Zipper 3 Pockets

  • Mfr # VCL2MOZM

  • Zoro # G211219373


product price:  $11.55
/ea

Key Features

Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCL2MOZM
Zoro #
G211219373
UPC #
45143044603
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Color
Orange
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Number of Pockets with Closure
3
Breakaway
No
Includes Microphone Tab
No
Standards
ANSI/ISEA 107 2020

Description

FL Orange,Class2,Econ,Zip,Mesh M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.