
Hi-Vis Economy Safety Vest S Class 2 , Zipper 0 Pockets
Mfr # V2CL2MLZS
Zoro # G111218582
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Standards
ANSI 107- 2020, CSA Z96
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2CL2MLZS
Zoro #
G111218582
UPC #
45143849710
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI 107- 2020, CSA Z96
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
0
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Breakaway
No
Description
V2,FL Lime,Class 2,Mesh,Zip, No PK S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.