Zoro Homepage

Hi-Vis FR Safety Vest 3XL Class 2 , Hook and Loop 3 Pockets

  • Mfr # FRMBCL2LX3

  • Zoro # G611219492


product price: $65.55
/ea

Key Features

Size
3XL
Standards
ASTM F1506, NFPA 70E, ANSI 107- 2020
Color
Lime
Material
Modacrylic
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMBCL2LX3
Zoro #
G611219492
UPC #
45143558049
Country of Origin
Mexico

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Length
27.4
Maximum Chest Size
64

Details

Item
Hi-Vis FR Safety Vest
Standards
ASTM F1506, NFPA 70E, ANSI 107- 2020
Color
Lime
Material
Modacrylic
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
3
Breakaway
Yes
Flame-Resistant Properties
Yes
Reflective Stripe Color
Silver
Gender
Unisex
Reflective Stripe Main Color
Silver
Fabric Construction
Modacrylic Aramid Blend

Description

Fr Modacrylic,Break away,CL2 Lime X3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.