Zoro Homepage

Hi-Vis FR Safety Vest 4XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # FRMCL2LX4

  • Zoro # G811219384


product price: $73.39
/ea

Key Features

Color
Lime
Material
Modacrylic/Aramid Blend
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMCL2LX4
Zoro #
G811219384
UPC #
45143017683
Country of Origin
Mexico

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Safety Vest
Color
Lime
Material
Modacrylic/Aramid Blend
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Reflective Stripe Color
Silver
Flame-Resistant Properties
Yes
Number of Pockets with Closure
3
Breakaway
No

Description

Lime, Cl2, Fr Modacrylic Vest, X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.