Hi-Vis Safety Vest 9XL Class 3 , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # V3210X9

  • Zoro # G611219195


product price:  $19.15
/ea

Key Features

Size
9XL
Standards
ANSI 107-2020
Color
Lime w/Orange Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V3210X9
Zoro #
G611219195
UPC #
45143847006
Country of Origin
China

Dimensions

Size
9XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI 107-2020
Color
Lime w/Orange Trim
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Pockets with Closure
6
Vest Front Style
Zipper Front

Description

CL 3,Mesh,Lime, Orange Cont. Trim 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.