
Hi-Vis Safety Vest M Class 2 H Back, , Zipper 1 Mic Tab
Mfr # RSURVMOM
Zoro # G111218827
product price: $14.39
/eaKey Features
Material
Polyester/Recyled Materials
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSURVMOM
Zoro #
G111218827
UPC #
45143851416
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester/Recyled Materials
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Includes Microphone Tab
1
Number of Pockets with Closure
6
Reflective Stripe Color
Lime
Number of Outside Pockets
4
Total Number of Pockets
6
Standards
ANSI/ISEA 107 2020
Breakaway
No
Description
Orange Class 2 Vst,Recy., 3'' Lime/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.