Hi-Vis Safety Vest w/Sleeves 2XL Class 3 , Zipper 3 Pockets, Yes

  • Mfr # VCL3MLZX2

  • Zoro # G711217961


product price:  $11.65
/ea

Key Features

Color
Hi-Viz Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCL3MLZX2
Zoro #
G711217961
UPC #
45143839957
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Maximum Chest Size
60
Length
27

Details

Item
Hi-Vis Safety Vest w/Sleeves
Color
Hi-Viz Lime
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
3
Includes ID Window
Yes
Number of Pockets with Closure
3
Covered Pocket Locations
1 cell phone chest pocket, 1 clear ID pocket, 2 outer lower pockets
Number of Outside Pockets
2
Number of Inside Pockets
1
Reflective Stripe Color
Silver
Standards
ANSI/ISEA 107 2020
ANSI Type
Type R

Description

Class 3, Hi-Viz Lime, Zipper Vest X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.