
Hi-Vis Safety Vest w/Sleeves M Class 3 , Zipper 3 Pockets, Yes
Mfr # VCL3MLZM
Zoro # G711218067
product price:Â $11.65
/eaKey Features
Standards
ANSI 107-2020
Color
Hi-Viz Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL3MLZM
Zoro #
G711218067
UPC #
45143839933
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Length
26.5
Details
Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI 107-2020
Color
Hi-Viz Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
3
Includes ID Window
Yes
Vest Front Style
Zipper
Reflective Stripe Main Color
Silver
Covered Pocket Locations
1 cell phone chest pocket, 1 clear ID pocket, 2 outer lower pockets
Reflective Stripe Color
Silver
Number of Outside Pockets
2
Gender
Male
Number of Pockets with Closure
3
Number of Inside Pockets
1
Description
Class 3, Hi-Viz Lime, Zipper Vest M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.