Hi-Vis Vest w/Sheriff Logo L Class 2 , Hook & Loop 3 Pockets
Mfr # VCL2MLSHFL
Zoro # G911218478
product price: $15.49
/eaKey Features
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLSHFL
Zoro #
G911218478
UPC #
45143848317
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Vest w/Sheriff Logo
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Number of Pockets with Closure
3
Includes Microphone Tab
No
Breakaway
No
Description
Lime Mesh ,Cl 2 Vest, Sheriff Silkscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.