Hi-Vis Vest w/Sheriff Logo M Class 2 , Hook & Loop 3 Pockets
Mfr # VCL2MLSHFM
Zoro # G111218506
product price: $14.49
/eaKey Features
Size
M
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLSHFM
Zoro #
G111218506
UPC #
45143848324
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Vest w/Sheriff Logo
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Number of Inside Pockets
1
Number of Outside Pockets
2
Reflective Stripe Color
Silver
Safety Vest Style
Safety Vest
Gender
Unisex
Number of Pockets with Closure
3
Breakaway
No
Includes Microphone Tab
No
Description
Lime Mesh ,Cl 2 Vest, Sheriff Silkscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.