Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Vest w/Sheriff Logo XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # VCL2MLSHFXL

  • Zoro # G011219085


product price: $15.49
/ea

Key Features

Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2MLSHFXL
Zoro #
G011219085
UPC #
45143848379
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Vest w/Sheriff Logo
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Number of Pockets with Closure
3
Includes Microphone Tab
No
Breakaway
No

Description

Lime Mesh ,Cl 2 Vest, Sheriff Silkscreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.