Hi-Visibility Rain Pants, Polyurethane, 33 in Inseam, Elastic Closure, Green, Size 2XL

  • Mfr # 500RPWX2

  • Zoro # G9981763


product price:  $26.69
/ea

Key Features

Color
Green
Material
Polyurethane
Fabric Weight
10.5 oz
Inseam
33 in
Seam Style
Double Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500RPWX2
Zoro #
G9981763
UPC #
045143500659
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
44 in to 46 in
Thickness
0.16 mm
Length
2
Minimum Waist Size
44 in
Maximum Waist Size
46 in

Details

Item
Hi-Visibility Rain Pants
Color
Green
Material
Polyurethane
Fabric Weight
10.5 oz
Inseam
33 in
Seam Style
Double Stitched, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Closure Type
Drawstring, Elastic Waistband
Standards
ANSI 107- 2015 Class E
Resists
water
Includes
Silver Reflective Striping
High-Visibility
Yes
Style
Rain Pants
Series
500RPW
Includes Lining
Yes
Number of Outside Pockets
0
Ankle Type
Snap
Features
Breathable
Breathable Fabric
Yes
Fly Closure Type
Snap
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material Polyurethane, Gender Men's, Size 2XL, Color Green, Inseam 33 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 10.5 oz, Thickness 0.16 mm, Style Rain Pants, Fly Closure Type Snap, Waist Closure Elastic, Standards ANSI 107- 2015 Class E, Includes Silver Reflective Striping, Breathable Fabric Yes, Features Breathable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.