This item is Discontinued.

Mcr Safety High Visibility Vest, XL Size, Unisex V2CL2MOZXL

High Visibility Vest, XL Size, Unisex (Discontinued)

  • Mfr # V2CL2MOZXL
  • Zoro # G5048812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V2CL2MOZXL
Zoro #
G5048812
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
56 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in
Maximum Chest Size
52 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Number of Outside Pockets
0
Number of Inside Pockets
0
Pockets
0-3
Standards
ANSI/ISEA 107
Features
Value Series Option
ATPV Rating
Not Rated
Total Number of Pockets
0
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Breakaway
No
Fall Protection Compatible
No
Fabric Construction
Solid
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Value Series Option, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.