Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Black, S, 12PK
Mfr # N9699S
Zoro # G0660068
product price: $34.19
/pk 12, $2.85/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Product Information
- Brand Mcr Safety
- MFR # N9699S
- Zoro # G0660068
- UPC # 30451438699167
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9.65 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402096)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 9, 1 PR (STAFGPU-9)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- KINCO Leather Gloves, Cowhide, L, Shirred, PR (98 L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (9781XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Blue, L, 12PK (9885L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- MCR SAFETY Dipped Gloves, Black, XL, 12 PK (96699XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96797S)
- Mcr Safety Coated Gloves