Mcr Safety

HPT Coated Gloves, Palm Coverage, Gray, XL, PR


product price: $4.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Black
  • Glove Coating Material PVC
  • Glove Coating Coverage 3/4
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10.5 in

Details

Item Coated Gloves
Color Gray/Black
Glove Coating Material PVC
Glove Coating Coverage 3/4
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Sandy
Thickness 15 ga
Standards EN388 - 4
Glove Construction Seamless Knit
Insulated No
ANSI/ISEA Cut Level 1
Thumb Style Wing
Suggested Use Environment Dry/Light Oil
Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
ANSI/ISEA Puncture Level 1
Resists Abrasion, Tear
Base Coating Material Foam Nitrile
Glove Materials Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011 1
Cuff Style Knit Wrist
Glove Lining Material Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.