Hulk HK1, Safety Glasses, Anti-Scratch, Clear Lens, Clear/Red Frame, Frameless, 1 PR
Mfr # HK119
Zoro # G516244971
product price: $3.15
/pr
Sold in multiples of 12 for $37.80
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear/Red
Lens Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HK119
Zoro #
G516244971
UPC #
766868009493
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Hulk HK1
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Arm Tip Type
Hybrid
Arm Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge
Arm Color
Clear
Temple Tip Features
Non-Slip, Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
Gender
Unisex
Nose Bridge Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.