Hulk HK3, Safety Glasses, MAX6 Anti-Fog, Gray Lens, Black Frame, Frameless

  • Mfr # HK312PF

  • Zoro # G5048058


product price:  $7.49
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK312PF
Zoro #
G5048058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Traditional
Series
Hulk HK3
Standards
ANSI Z87+
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Photochromatic Lens
No
Visible Luminous Transmission
0.13
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Tip Type
Bayonet
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
General Purpose
Arm Material
Polycarbonate
Temple Tip Features
Contoured
Nose Bridge Material
TPR
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series HK3, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.