Hulk HK4, Safety Glasses, MAX3 Hard Coat, Blue Mirror Lens, Bomb Pop Frame, Full-Frame, Polarized
Mfr # HK448BZP
Zoro # G316525522
product price: $53.49
/ea
Sold in multiples of 12 for $641.88
Key Features
Frame Type
Full-Frame
Frame Color
Bomb Pop
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK448BZP
Zoro #
G316525522
UPC #
766868547643
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Full-Frame
Frame Color
Bomb Pop
Lens Coating
MAX3 Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Hulk HK4
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Arm Material
Polycarbonate
Application
Construction
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Nose Bridge, Temple
Arm Color
Bomb Pop
Temple Adjustment Type
Internal Wire
Arm Tip Type
Custom Fit
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
TPR
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.