Hulk HK4, Safety Glasses, MAX36 Dual Coating, Blue Mirror Lens, Black Frame, Full-Frame, Polarized
Mfr # HK418BP
Zoro # G716293373
product price: $18.79
/eaKey Features
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK418BP
Zoro #
G716293373
UPC #
766868545526
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Hulk HK4
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Application
Construction
Arm Tip Type
Custom Fit
Nose Bridge Material
TPR
Adjustable Pieces
Nose Bridge, Temple
Arm Material
Polycarbonate
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Black
Ultra-Violet Scale Protection Designation
U6
Temple Adjustment Type
Internal Wire
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.