Hulk HK4, Safety Glasses, MAX6 Anti-Fog, Clear Lens, Gun Metal Frame, Full-Frame

  • Mfr # HK430PF

  • Zoro # G016525488


product price:  $15.19
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Gun Metal
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HK430PF
Zoro #
G016525488
UPC #
766868545571
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Gun Metal
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Hulk HK4
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Arm Material
Polycarbonate
Adjustable Pieces
Nose Bridge, Temple
Nose Bridge Adjustment Type
Flexible
Arm Color
Gray/Red
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
TPR
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Bayonet
Temple Adjustment Type
Internal Wire
Application
Construction

Description

Safety Glasses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products