Hulk HK5, Safety Glasses, Duramass Hard Coat, Clear Lens, Black/High-Visibility Yellow Frame, 1 PR

  • Mfr # HK510

  • Zoro # G716244917


product price:  $3.55
/pr
Sold in multiples of 12 for $42.60

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black/High-Visibility Yellow
Lens Coating
Duramass Hard Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK510
Zoro #
G716244917
UPC #
766868548589
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black/High-Visibility Yellow
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Series
Hulk HK5
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Polycarbonate
Arm Color
Black/High-Visibility Yellow
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Arm Tip Type
Bayonet
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.