Shop REEBOK

Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 13 W

  • Mfr # RB4093
  • Zoro # G3899161

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899161
UPC #
690774404793
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
13
Height
3 in
Heel Height
1/2 in
Width
W
Size (PRINT)
13
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Liner Material
Mesh
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Last Number or Name
All Terrain Work
Upper Boot Material
Man Made
Ninety Degree Heel
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Metatarsal System
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Style Number
RB4093
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Static Dissipative
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Wide Toe Cap
No
Non-Marking Sole
Yes
Conductive
No
Insulation Type
None
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Upper Color
Black, Red
Metatarsal Guard Style
None
Series
RB4093
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.