Hydroblast .28Mm Pvc Nylon Pvc Suit, 4XL, PVC/Nylon, Yellow, 4Xl

  • Mfr # 3902X4

  • Zoro # G1201536


product price:  $49.15
/ea

Key Features

Color
Yellow
Size
4Xl
Material
PVC/Nylon
Inseam
34"
Fits Waist Size
56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3902X4
Zoro #
G1201536
UPC #
45143390274
Country of Origin
China

Dimensions

Size
4Xl
Fits Waist Size
56"
Thickness
.28 mm

Details

Item
Hydroblast .28Mm Pvc Nylon Pvc Suit,4XL
Color
Yellow
Material
PVC/Nylon
Inseam
34"
Features
0.28mm Thickness; 360 Degrees High Bib, Hook and Loop Ankles
Gender
Men's
Closure Type
Hook and Loop
Hood Style
Attached

Description

Hydroblast .28Mm Pvc Nylon Pvc Suit,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.