This item is Discontinued.

Mcr Safety Hydroblast Suit .35mm PVC, Polyester, Limited Flammability Jacket with Attached Hood and Bib Pants FRHBS100M

Hydroblast Suit .35mm PVC, Polyester, Limited Flammability Jacket with Attached Hood and Bib Pants (Discontinued)

  • Mfr # FRHBS100M
  • Zoro # G304423441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRHBS100M
Zoro #
G304423441
UPC #
-
Country of Origin
Unknown

Description

The Hydroblast suits are filled with features that keep you dry in high pressure spraying applications or in driving windblown rain. The FRHBS100 features a jacket with hook and loop closures on The front & wrists and neck. A 13" x 15" Shroud with 1" Hook and loop fastening on top fastens to The chest and face shield (sold separately) to give you maximum protection from splash at The face/neck. OTher features include attached drawstring hood and drawstring waist. Overall pants feature full elastic suspenders, hook and loop closures on The ankles, and a plain front (no fly). Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire. For more information on Limited Flammability, Click Here.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.