Industry Grade Pvc Poly Suit 3 Pc Ye, 4XL, PVC/Polyester, Yellow, 4Xl

  • Mfr # 2303X4

  • Zoro # G3302385


product price: $12.29
/ea

Key Features

Color
Yellow
Size
4Xl
Material
PVC/Polyester
Inseam
32-1/2"
Fits Waist Size
56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303X4
Zoro #
G3302385
UPC #
45143230372
Country of Origin
China

Dimensions

Size
4Xl
Fits Waist Size
56"
Thickness
.32 mm

Details

Item
Industry Grade Pvc Poly Suit 3 Pc Ye,4XL
Color
Yellow
Material
PVC/Polyester
Inseam
32-1/2"
Features
Includes Jacket with Detachable Hood and Bib Pants; 0.32mm Thickness
Gender
Men's
Closure Type
Snap
Hood Style
Detachable

Description

Industry Grade Pvc Poly Suit 3 Pc Ye,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.