Shop All Coated Gloves
Mcr Safety
Insulated Work Gloves, Finished, XS/6, PK12
Mfr # 9674INXS
Zoro # G408661688
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
- Silicone-Free Yes
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9674INXS
- Zoro # G408661688
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Length | 9.5 in |
Details
Description
Insulated Work Gloves,PK12, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Merino Wool, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- SHOWA Chem Res Gloves, L, PR (CS720L-09)
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- TRU-SPEC Mens Tactical Pants, Size 48", Khaki (1829)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, M, PR (9699M)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9683M)
- PIP Coated Gloves, S, Black, Nylon, PK12 (348745S)
- Mcr Safety Gloves & Hand Protection