Insulated Work Gloves, Nitrile, Smooth, Palm, 2 Abrasion Level, 2XL 12 PK

  • Mfr # 9674INXXL

  • Zoro # G208661536


product price:  $75.69
/pk 12, $6.31/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9674INXXL
Zoro #
G208661536
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
11

Details

Item
Insulated Work Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Glove Construction
Knit
Cuff Style
Knit
Glove Lining Material
Merino Wool
ANSI/ISEA Puncture Level
2
Insulated
Yes
Fabric Weight
15 gauge
ANSI/ISEA Cut Level
A1
Base Coating Material
Nitrile
Base Coating Coverage
Palm
Knit Material
Nylon, Spandex
Knuckle Protection Material
Micro Foam
Task and Chore Glove Style
Knit
Glove Insulation Material
Merino Wool
Palm Type
Coated
Glove Features
Latex-Free, Touchscreen Compatible
Electrostatic Properties
Insulative
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Finger Coverage
Full Finger
Series
UltraTech
Latex-Free
Yes
Minimum Temperature
32 Degrees F
Glove Hand Style
Left and Right
Glove Coating Color
Black
Includes Finger Fourchettes
No
Double-Dipped
No
Reversible
No
Lint-Free
No
Knit Material Color
Orange
Hem Style
Finished
Includes Reinforced Thumb Crotch
No

Description

Insulated Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Merino Wool, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.