Klondike (KD7), Safety Glasses, Anti-Fog, Blue Mirror Lens, Black/Gray Frame, Half Frame

  • Mfr # KD718B

  • Zoro # G907963740


product price: $8.35
/ea

Key Features

Lens Color
Blue Mirror
Frame Type
Half Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD718B
Zoro #
G907963740
UPC #
766868546837
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Half Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Klondike (KD7)
Standards
ANSI, ISO
Visible Luminous Transmission
0.13
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Nose Bridge Material
TPR
Adjustable Nose Piece
Yes
Arm Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Gender
Unisex
Ultra-Violet Scale Protection Designation
U6
Brow Lining Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Black
Includes Eye Socket Lining
No
Application
General Purpose
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
No
Dielectric Protection
No
Hinge Type
Barrel
Arm Tip Type
Bayonet
Includes Brow Lining
No
Includes Padded Arms
Yes
Visible Light Scale Protection
L3
Padding Location
Nose Bridge, Temples
Adjustable Pieces
Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Temple Adjustment Type
Ratcheting

Description

Safety Glasses, Series Klondike(R) KD7, Gender Unisex, Lens Color Blue, Lens Coating Mirrored, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.