Klondike (KD7R), Safety Glasses, Anti-Fog, Light Blue Lens, Black Frame, Half Frame, 1 PR

  • Mfr # KD7R13AF

  • Zoro # G816244930


product price:  $8.15
/pr
Sold in multiples of 12 for $97.80

Key Features

Lens Color
Light Blue
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD7R13AF
Zoro #
G816244930
UPC #
766868473201
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Klondike (KD7R)
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Arm Color
Black/High-Visibility Yellow
Brow Lining Material
TPR
Ultra-Violet Scale Protection Designation
U6
Temple Adjustment Type
Ratcheting
Arm Tip Type
Bayonet
Lining Location
Brow
Adjustable Pieces
Nose Bridge
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products