Klondike, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Frameless
Mfr # 135-KD112
Zoro # G4432270
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135-KD112
Zoro #
G4432270
UPC #
766868381124
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
Klondike
Standards
ANSI Z87.1; AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1
Features
Full Orbital Seal With Dual Lens Design; Matte Blue or Black Frame Finish; Soft Secure TPR Nose Pad; Extendable Spatula Temples; Lens Design: Single; Temple Color: Black; Temple Material: Nylon
Gender
Unisex
Weight
0.066 lbs
Includes Polarized Lens Coating
No
Description
Safety Glasses,Black Frame,Gray Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.