Klondike Safety Glasses, Ultraviolet Protection, Clear Lens, Matte Black Frame, Lightweight
- Mfr # KD110
- Zoro # G223363767
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Lens Color
Clear
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
UV Protection
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD110
- Zoro #
- G223363767
- UPC #
- 766868381100
- Country of Origin
- Taiwan, Province of China
- Lens Color
- Clear
- Frame Color
- Black
- Item
- Safety Glasses
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- UV Protection
- Yes
- Includes Scratch-Resistant Lens Coating
- Yes
- Standards
- ANSI Z87.1
Description
Adjustable temple length, Soft, secure TPR nose pad for comfort, Filters 99.9% of UV rays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.