Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Acrylic, Fish Net Palm, Orange, S, 12 PK

  • Mfr # 9675S

  • Zoro # G3885765


product price: $21.29
/pk 12, $1.77/ea

Key Features

Glove Size
S
Color
Orange
Glove Materials
Acrylic
Glove Coating Coverage
Palm
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9675S
Zoro #
G3885765
UPC #
045143967513
Country of Origin
Pakistan

Dimensions

Glove Size
S
Length
9 in
Glove Length
9 in
Thickness
7 ga

Details

Item
Knit Gloves
Color
Orange
Glove Materials
Acrylic
Glove Coating Coverage
Palm
Glove Coating Finish
Fish Net
Glove Coating Material
PVC
Finger Style
Full Finger
Thumb Style
Straight
Glove Lining Material
Polyester
Coating Coverage
Front/Back
Glove Style
Knit
Application
Assembly Line Production, Automotive Assembly, Bottling, Cold storage applications, Landscaping
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Cover
Palm
Silicone-Free
No
Glove Liner Material
Polyester
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.