Knit Gloves, Acrylic, Fish Net Palm, Orange, XL, 12 PK

  • Mfr # 9675XLM

  • Zoro # G3106190


product price:  $14.19
/pk 12, $1.18/ea

Key Features

Color
Orange
Glove Materials
Acrylic
Glove Coating Coverage
Palm
Length
10 1/2 in
Glove Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9675XLM
Zoro #
G3106190
UPC #
045143967568
Country of Origin
Mexico

Dimensions

Glove Size
XL
Length
10 1/2 in
Glove Length
10 1/2 in
Thickness
7 ga

Details

Item
Knit Gloves
Color
Orange
Glove Materials
Acrylic
Glove Coating Coverage
Palm
Glove Lining Material
Polyester
Glove Style
Knit
Glove Coating Material
PVC
Coating Coverage
Front/Back
Application
General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
Glove Coating Finish
Fish Net
Finger Style
Full Finger
Thumb Style
Straight
Glove Coating Cover
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Polyester
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.