Knit Gloves and Mitts, Cut Level A5 , Neoprene, Nitrile , Smooth , XL 1 PR

  • Mfr # 9379BPXL

  • Zoro # G215827932


product price:  $22.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9379BPXL
Zoro #
G215827932
UPC #
045143892839
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Gloves and Mitts
ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
9379BP
Cuff Style
Knit
Glove Materials
Yarn
Glove Construction
Knitted
Double-Dipped
No
Glove Lining Material
Unlined
Hand Protection Style
Glove
ATPV Rating
9.8 cal/sq cm
Palm Type
Coated
Glove Hand Style
Left and Right
Glove Coating Color
Black
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Finger Coverage
Full Finger
Standards
EN 388:2016
Touchscreen Compatible
No
Knit Material Color
Gray
Silicone-Free
No
Maximum Temperature
392 Degrees F
Arc Flash PPE Category
2
Includes Finger Fourchettes
No
Fabric Weight
13 g
ANSI/ISEA Heat Level
3
Hem Style
Finished
Reversible
No
EN 388 Rating
4XXXXX
Lint-Free
No
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Arc-Flash Rated, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4XXXXX, Standards EN 388:2016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.