Knit Gloves and Mitts, Cut Level A5 , Neoprene, Nitrile , Smooth , 2XL 1 PR

  • Mfr # 9379BPXXL
  • Zoro # G315827900
product price: 
$
22.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene/Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9379BPXXL
Zoro #
G315827900
UPC #
045143892853
Country of Origin
China
Item
Knit Gloves and Mitts
ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene/Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
9379BP
Cuff Style
Knit
Glove Materials
Yarn
Glove Construction
Knitted
Sold As
Pair
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
ATPV Rating
9.8 cal/sq cm
Hand Protection Style
Glove
Standards
EN 388:2016
Glove Hand Style
Left and Right
Double-Dipped
No
Palm Type
Coated
Glove Lining Material
Unlined
Glove Coating Color
Black
Knit Material Color
Gray
Latex-Free
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
Reversible
No
Hem Style
Finished
EN 388 Rating
4XXXXX
Fabric Weight
13 g
Maximum Temperature
392 Degrees F
ANSI/ISEA Heat Level
3
Lint-Free
No
Includes Finger Fourchettes
No
Arc Flash PPE Category
2
Glove Styles
Knit
Base Coating Coverage
Palm
Pairs per Package
12
Knit Material
Yarn
ANSI/ISEA Puncture Force
65.21 N
Task and Chore Glove Style
Knit
ANSI/ISEA Abrasion Cycles
10,400
Base Coating Material
Neoprene/Nitrile

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 ga
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Arc-Flash Rated, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4XXXXX, Standards EN 388:2016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.