Knit Gloves, Blue/Gray, 12 PK
Mfr # MCR 96731M
Zoro # G5766017
product price: $42.55
/pk 12, $3.55/eaKey Features
Color
Blue/Gray
Glove Style
Work
Fabric Weight
0.085 lbs
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCR 96731M
Zoro #
G5766017
UPC #
045143903122
Country of Origin
China
Details
Item
Knit Gloves
Color
Blue/Gray
Glove Style
Work
Fabric Weight
0.085 lbs
ANSI/ISEA Abrasion Level
Not Rated
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.