Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size L, PK12
Mfr # 96715L
Zoro # G8083784
original price:
$48.79
5% off
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black/Gray/White
- Finger Coverage Full Finger
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Product Information
- Brand Mcr Safety
- MFR # 96715L
- Zoro # G8083784
- UPC # 30045143640141
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Scratch Lenses (48-73-2010)
- HEXARMOR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (5042-XL (10))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- TRU-SPEC Tactical Polo, Multicam, XL, 36" L (2568)
- MCR SAFETY Red Line Slip On Style Men, PK12 (7900)
- MCR SAFETY Knit Gloves, XL, Natural/Blk, PVC, PR (9668XL)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- MCR SAFETY Gloves, PVC Dots, Cotton/Polyester, Wt, PK12 (9660L)
- MCR SAFETY Knit Gloves, M, Natural/Blk, PVC, PR (9668M)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- Mcr Safety Gloves & Hand Protection