Shop MCR SAFETY
See all product information
Create Account
Knit Gloves, Nylon, Flat Palm, Knit, Blue/Navy, L, 12 PK
- Mfr # N9659L
- Zoro # G8084974
product price:Â
$
33.19
/pk of 12, $2.77/ea
Key Features
Color
Blue/Navy
Glove Materials
Nylon
Glove Coating Coverage
Palm
Cuff Style
Knit
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N9659L
- Zoro #
- G8084974
- UPC #
- -
- Country of Origin
- Bangladesh
- Item
- Knit Gloves
- Color
- Blue/Navy
- Glove Materials
- Nylon
- Glove Coating Coverage
- Palm
- Cuff Style
- Knit
- ANSI/ISEA Abrasion Level
- 3
- Glove Liner Material
- Unlined
- Glove Construction
- Seamless Knit
- Glove Durability
- Mediumweight
- Finger Coverage
- Full Finger
- Glove Coating Color
- Blue
- Glove Coating Material
- Biopolymer
- Glove Coating Finish
- Flat
- Glove Lining Material
- Unlined
- Glove Hand Style
- Left and Right
- Knit Material
- Nylon
- Glove Coating Cover
- Palm
- Silicone-Free
- No
- Color (Knit/Coating)
- Blue
- Material (Thck)
- Nylon
- Palm Coating Material
- Polyurethane/Nitrile
Dimensions
- Glove Size
- L
- Glove Length
- 9 1/2 in
- Thickness
- 15 ga
- Size- Numeric
- 9
- Size (Numeric)
- 9
- Size- Alpha
- L
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.